Aiphone AT-406 Headset to Headset System | Graybar Store
Aiphone - Headset to Headset System - AT-406
+ / - Hover over image to Zoom
Other Views

    Headset to Headset System

    Manufacturer: Aiphone
    Manufacturer #: AT-406
    SKU: 22078744
    $153.63
    Checking Pricing
         
    Additional Features:2 Additional Subs Can Be Added; AllButton Rings All Subs; LED Indicator; Sub Rings Master Only
    Height (Inches):8.25
    Depth (Inches):2
    Dimensions:3.125 W x 2 D x 8.25 H in
    Product Includes:Battery
    Amps:120 mA
    Voltage (Volts):6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # AT-406
    • Color White
    • Dimensions 3.125 W x 2 D x 8.25 H in
    • Voltage (Volts) 6
    • Additional Features 2 Additional Subs Can Be Added; AllButton Rings All Subs; LED Indicator; Sub Rings Master Only
    • Amps 120 mA
    • Depth (Inches) 2
    • Height (Inches) 8.25
    • Product Includes Battery
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Handset Intercom, Dimensions: 3.125 W x 2 D x 8.25 H in, White, Voltage (Volts): 6 V DC