Allen Tel GB480 Handset Headset Plug to Modular with Cord Adapter | Graybar Store
Allen Tel - Handset Headset Plug to Modular with Cord Adapter - GB480
+ / - Hover over image to Zoom
Other Views

    Handset Headset Plug to Modular with Cord Adapter

    Manufacturer: Allen Tel
    Manufacturer #: GB480
    SKU: 88008069
    $8.07
    Checking Pricing
         
    Color:Light Ash
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB480
    • Color Light Ash
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Handset Headset Plug to Modular with Cord Adapter.
    • Adapts a headset or handset equipped with dual tip-sleeve, 4-conductor plug to a modular telephone or other device
    • Consists of a two-foot retractile cord, an AT4x4 4-conductor modular handset plug and a plastic housing containing two tip-sleeve jacks
    • Furnished with two velcro adhesive strips
    • Dimensions: 2.75L x 1.5W x 1.312H inches