Allen Tel GB477 Handset Headset Modular Adapter | Graybar Store
Allen Tel - Handset Headset Modular Adapter - GB477
+ / - Hover over image to Zoom
Other Views

    Handset Headset Modular Adapter

    Manufacturer: Allen Tel
    Manufacturer #: GB477
    SKU: 89021399
    $13.87
    Checking Pricing
         
    Color:Light Ash
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB477
    • Color Light Ash
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Handset Headset Modular Adapter
    • Provides a simple means of switching between handset and headset
    • Consists of a 2-position throw-over switch wired to two 4-conductor 4-position modular jacks and a 4-conductor 8 inch modular cord and plug
    • Dimensions: 2W x 2L x 1-1/8H inches
    • An adhesive strip is provided for mounting