Allen Tel AT540680 Handset Hanger-Vertical, Rear | Graybar Store
Allen Tel - Handset Hanger-Vertical, Rear - AT540680
+ / - Hover over image to Zoom
Other Views

    Handset Hanger-Vertical, Rear

    Manufacturer: Allen Tel
    Manufacturer #: AT540680
    SKU: 88007979
    $7.53
    Checking Pricing
         
    Color:Chrome
    Material:Metal
    Style:Rear Mount
    Wiring Option:Unwired
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT540680
    • Color Chrome
    • Style Rear Mount
    • Wiring Option Unwired
    • Type Handset Hanger
    • Material Metal
    • Country of Origin TW - Taiwan
    Product Overview:
    Chrome rear mount hanger for mounting handsets in a vertical position.
    • Designed for custom mounting of "G" type handsets
    • Mounts in a vertical position
    • Mounts from the rear