Allen Tel AT1813-00 Handset Hanger-Vertical/Horizontal | Graybar Store
Allen Tel - Handset Hanger-Vertical/Horizontal - AT1813-00
+ / - Hover over image to Zoom
Other Views

    Handset Hanger-Vertical/Horizontal

    Manufacturer: Allen Tel
    Manufacturer #: AT1813-00
    SKU: 97267647
    $7.45
    Checking Pricing
         
    Material:Plastic
    Wiring Option:Unwired
    Style:Rear Mount
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1813-00
    • Color Black
    • Style Rear Mount
    • Wiring Option Unwired
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black handset hanger - vertical / horizontal.
    • Designed for custom mounting of "G" type handsets in either vertical or horizontal positions