Allen Tel AT8974 Handset Hanger-Vertical, Front | Graybar Store
Allen Tel - Handset Hanger-Vertical, Front - AT8974
+ / - Hover over image to Zoom
Other Views

    Handset Hanger-Vertical, Front

    Manufacturer: Allen Tel
    Manufacturer #: AT8974
    SKU: 88007983
    $10.61
    Checking Pricing
         
    Material:Metal
    Color:Chrome
    Wiring Option:Unwired
    Style:Front Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8974
    • Color Chrome
    • Style Front Mount
    • Wiring Option Unwired
    • Type Handset Hanger
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Chrome plated cast metal hanger equipped with front mount bracket.
    • Designed for custom mounting of "G" type handsets in either vertical or horizontal positions