Allen Tel AT1900 Handset Hanger-Universal Vertical/Horizontal | Graybar Store
Allen Tel - Handset Hanger-Universal Vertical/Horizontal - AT1900
+ / - Hover over image to Zoom
Other Views

    Handset Hanger-Universal Vertical/Horizontal

    Manufacturer: Allen Tel
    Manufacturer #: AT1900
    SKU: 88308877
    $11.14
    Checking Pricing
         
    Material:Metal
    Color:Chrome
    Wiring Option:Unwired
    Style:Rear Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1900
    • Color Chrome
    • Style Rear Mount
    • Wiring Option Unwired
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Handset Hanger - Universal Vertical / Horizontal
    • Designed for custom mounting of "G" type handsets in either vertical or horizontal positions