Lynn Electronics LH4DU-12-DG Handset Cords, 12 FT, Dark Grey | Graybar Store
Lynn Electronics - Handset Cords, 12 FT, Dark Grey - LH4DU-12-DG
+ / - Hover over image to Zoom
Other Views

    Handset Cords, 12 FT, Dark Grey

    Manufacturer: Lynn Electronics
    Manufacturer #: LH4DU-12-DG
    SKU: 97194577
    $3.22
    Checking Pricing
         
    Length (Feet):12.0
    Color:Dark Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LH4DU-12-DG
    • Color Dark Grey
    • Connector Type 4P4C
    • Length (Feet) 12.0
    • Wiring Configuration Reverse Wired
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dark Grey 12 foot full modular telephone handset cord.
    • H4DU flat modular cordage
    • High quality tinsel conductors
    • Long lasting stretch and memory retraction
    • True pre-coiled lengths
    • 1:4, 4:1 reversed wiring
    • 4-Position / 4-Conductor modular connectors
    • UL listed
    • RoHS compliant