Lynn Electronics L-9200-06-C Telephone Handset Cord | Graybar Store
Lynn Electronics - Telephone Handset Cord - L-9200-06-C
+ / - Hover over image to Zoom
Other Views

    Telephone Handset Cord

    Manufacturer: Lynn Electronics
    Manufacturer #: L-9200-06-C
    SKU: 25067174
    $2.20
    Checking Pricing
         
    Color:Ivory
    Part Number:L-9200-06-C
    Cord Length (Inches):6.0
    Use With:Telephones
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-9200-06-C
    • Color Ivory
    • Part Number L-9200-06-C
    • Connector Type 4P4C
    • Type Telephone Handset Cord
    • Cord Length (Inches) 6.0
    • Wiring Configuration Reverse Wired
    • Use With Telephones
    • Country of Origin CN - China
    Product Overview:
    Handset Cord, Ivory