Thomas and Betts SHHF 1/2 3/4 Hands-Free Swivel Hanger for 4 in. Square Box | Graybar Store
Thomas and Betts - Hands-Free Swivel Hanger for 4 in. Square Box - SHHF 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Hands-Free Swivel Hanger for 4 in. Square Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SHHF 1/2 3/4
    SKU: 25029944
    $29.63
    Checking Pricing
         
    Use With:4 in. Square Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SHHF 1/2 3/4
    • Materials Steel
    • Use With 4 in. Square Box
    Product Overview:
    Pre-galvanized steel hands-free swivel hanger for use with 4 in. octagon boxes.
    • UL Listed for 50 lb. fixture support