Thomas and Betts SHHFR1234 Hands-Free Swivel Hanger for 3-1/2 or 4 in. Octagon Box | Graybar Store
Thomas and Betts - Hands-Free Swivel Hanger for 3-1/2 or 4 in. Octagon Box - SHHFR1234
+ / - Hover over image to Zoom
Other Views

    Hands-Free Swivel Hanger for 3-1/2 or 4 in. Octagon Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SHHFR1234
    SKU: 25029945
    $28.26
    Checking Pricing
         
    Use With:3-1/2 or 4 in. Octagon Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SHHFR1234
    • Materials Steel
    • Use With 3-1/2 or 4 in. Octagon Box
    Product Overview:
    Pre-galvanized steel hands-free swivel hanger for use with 3-1/2 or 4 in. octagon boxes.
    • UL Listed for 50 lb. fixture support