Aiphone JF-2MED Hands-free master monitor station | Graybar Store
Aiphone - Hands-free master monitor station - JF-2MED
+ / - Hover over image to Zoom
Other Views

    Hands-free master monitor station

    Manufacturer: Aiphone
    Manufacturer #: JF-2MED
    SKU: 25090591
    $799.51
    Checking Pricing
         
    Dimensions:7.00 H x 5.31 W x 1.25 D Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JF-2MED
    • Dimensions 7.00 H x 5.31 W x 1.25 D Inches
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Master station for JF series audio/video intercom system, for up to two door and two sub-master stations.
    • 3-1/2 inch LCD color monitor activates when receiving an incoming call from the video door station to aid visitor identification
    • Image recording can be automated to capture pictures of the visitor area when a call from the door station is initiated, or can be set to record images only when the record button is pushed by the master operator
    • Audio storage can hold up to two 10-second voice recordings for replay through the door station when personal communication with a visitor is not possible or preferred
    • Door-release button controls an electric strike (sold separately) to remotely unlock the entrance for a visitor