Panasonic KX-TCA60 Hands-Free Headset with Headband | Graybar Store
Panasonic - Hands-Free Headset with Headband - KX-TCA60
+ / - Hover over image to Zoom
Other Views

    Hands-Free Headset with Headband

    Manufacturer: Panasonic
    Manufacturer #: KX-TCA60
    SKU: 22037516
    $10.17
    Checking Pricing
         
    Headset Type:Corded
    Style:Over-the-Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # KX-TCA60
    • Style Over-the-Head
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Over-the-head hands-free headset.
    • Hand-free usage
    • Reversible
    • Adjustable microphone
    • Uses a standard 2.5mm plug connection
    • 4-foot cord