Square D (Schneider Electric) QOHT2 Handle Tie | Graybar Store
Square D (Schneider Electric) - Handle Tie - QOHT2
+ / - Hover over image to Zoom
Other Views

    Handle Tie

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOHT2
    SKU: 25686829
    $10.24
    Checking Pricing
         
    Use With:(2) 10 to 30 A Single Pole QO(B) Circuit Breaker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOHT2
    • Accessory Type Handle Ties
    • Use With (2) 10 to 30 A Single Pole QO(B) Circuit Breaker
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Handle Tie, (2) 10 to 30A Single Pole QO(B) Circuit Breaker
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit