Square D (Schneider Electric) 9421LC46 Handle Assembly | Graybar Store
Square D (Schneider Electric) - Handle Assembly - 9421LC46
+ / - Hover over image to Zoom
Other Views

    Handle Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LC46
    SKU: 92100262
    $183.17
    Checking Pricing
         
    Color:Chrome
    NEMA Rating:1; 4; 12; 3R; 4X
    Length:6 in
    Use With:NSF; PowerPact D-Frame; PowerPact H-Frame; PowerPact J-Frame; PowerPact L-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LC46
    • Color Chrome
    • Length 6 in
    • NEMA Rating 1; 4; 12; 3R; 4X
    • Use With NSF; PowerPact D-Frame; PowerPact H-Frame; PowerPact J-Frame; PowerPact L-Frame
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9421 Handle Assembly, NEMA Rating: 1; 4; 12; 3R; 4X, Length: 6 in, Chrome