Square D (Schneider Electric) 9421LH3 Handle Assembly | Graybar Store
Square D (Schneider Electric) - Handle Assembly - 9421LH3
+ / - Hover over image to Zoom
Other Views

    Handle Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LH3
    SKU: 91002664
    $110.64
    Checking Pricing
         
    Color:Black
    NEMA Rating:1; 12; 3R
    Length:3 in
    Use With:NSF; PowerPact H-Frame; PowerPact J-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LH3
    • Color Black
    • Length 3 in
    • NEMA Rating 1; 12; 3R
    • Use With NSF; PowerPact H-Frame; PowerPact J-Frame
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9421 Handle Assembly, NEMA Rating: 1; 12; 3R, Length: 3 in, Black