Square D (Schneider Electric) 9421LH46 Handle Assembly | Graybar Store
Square D (Schneider Electric) - Handle Assembly - 9421LH46
+ / - Hover over image to Zoom
Other Views

    Handle Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LH46
    SKU: 88250396
    $110.64
    Checking Pricing
         
    Color:Black
    NEMA Rating:1; 4; 12; 3R
    Length:6 in
    Use With:PowerPact D-Frame; PowerPact L-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LH46
    • Color Black
    • Length 6 in
    • NEMA Rating 1; 4; 12; 3R
    • Use With PowerPact D-Frame; PowerPact L-Frame
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9421 Handle Assembly, NEMA Rating: 1; 4; 12; 3R, Length: 6 in, Black