Pentair Hoffman AL55CW Powerglide™ Handle, Steel, Clockwise | Graybar Store
Pentair Hoffman - Powerglide™ Handle, Steel, Clockwise - AL55CW
+ / - Hover over image to Zoom
Other Views

    Powerglide™ Handle, Steel, Clockwise

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL55CW
    SKU: 25625590
    $102.44
    Checking Pricing
         
    Material:Steel
    Style:Clockwise
    Use With:Type 4X Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL55CW
    • Style Clockwise
    • Type Handle
    • Material Steel
    • Use With Type 4X Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® AL55 Handle, Steel, Clockwise