Ericson 9425-R 9 Series Handlamp with Reflector, SOW Cable, 120V, Yellow, 100W, 25 ft. | Graybar Store
Ericson - 9 Series Handlamp with Reflector, SOW Cable, 120V, Yellow, 100W, 25 ft. - 9425-R
+ / - Hover over image to Zoom
Other Views

    9 Series Handlamp with Reflector, SOW Cable, 120V, Yellow, 100W, 25 ft.

    Manufacturer: Ericson
    Manufacturer #: 9425-R
    SKU: 88092361
    $129.32
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:100 W
    Color:Yellow
    Cable Length (Feet):25.0
    Cord Type:14/3-SOW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 9425-R
    • Color Yellow
    • Cable Length (Feet) 25.0
    • Cord Type 14/3-SOW
    • Lamp Type Incandescent
    • Wattage 100 W
    • Voltage Rating 120 V
    • Country of Origin US - USA
    Product Overview:
    9 Handlamp with Reflector, Lamp Type: Incandescent, Cable Length (Feet): 25 ft, Wattage: 100 W, Voltage Rating: 120 V, Cord Type: 14/3-SOW