Brady 42011 HandiMark® Ribbon, Black | Graybar Store
Brady - HandiMark® Ribbon, Black - 42011
+ / - Hover over image to Zoom
Other Views

    HandiMark® Ribbon, Black

    Manufacturer: Brady
    Manufacturer #: 42011
    SKU: 98307010
    $49.11
    Checking Pricing
         
    Color:Black
    Material:Plastic
    Length:23 Meters (75 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 42011
    • Color Black
    • Application Industrial
    • Length 23 Meters (75 Feet)
    • Material Plastic
    • For Use With HandiMark
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black HandiMark® ribbon, 2.0 inch x 75 feet.