Brady 142271 HandiMark® Outdoor Grade Vinyl Tape, White | Graybar Store
Brady - HandiMark® Outdoor Grade Vinyl Tape, White - 142271
+ / - Hover over image to Zoom
Other Views

    HandiMark® Outdoor Grade Vinyl Tape, White

    Manufacturer: Brady
    Manufacturer #: 142271
    SKU: 25368516
    $144.16
    Checking Pricing
         
    Color:White
    Material:Vinyl
    Length:15 Meters (50 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 142271
    • Color White
    • Application Industrial
    • Length 15 Meters (50 Feet)
    • Material Vinyl
    • For Use With HandiMark
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White HandiMark® tape 2.0 inch x 50 feet.