L. H. Dottie HFB12 Handi Foam Fire Block, 12 oz. | Graybar Store
L. H. Dottie - Handi Foam Fire Block, 12 oz. - HFB12
+ / - Hover over image to Zoom
Other Views

    Handi Foam Fire Block, 12 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: HFB12
    SKU: 25364166
    $241.20
    Checking Pricing
         
    Size:12 oz
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HFB12
    • Color Orange
    • Size 12 oz
    • SAP Material Type ZSTD
    Product Overview:
    Orange color foam fire block. Size 12 oz can.