Coleman Cable L1925 Handheld Light | Graybar Store
Coleman Cable - Handheld Light - L1925
+ / - Hover over image to Zoom
Other Views

    Handheld Light

    Manufacturer: Coleman Cable
    Manufacturer #: L1925
    SKU: 25512101
    $60.45
    Checking Pricing
         
    Additional Features:Right-Hand Socket Assembly and Hanger
    Voltage Rating:120 V
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # L1925
    • Color Green
    • Additional Features Right-Hand Socket Assembly and Hanger
    • Lamp Type LED
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    The Designers Edge® Handheld Light, Lamp Type: LED, Voltage Rating: 120 V