Fluke Networks FT140 Handheld FiberViewer Microscope, 400X Magnification with 2.5mm Universal Adapter, Fiber Tester | Graybar Store
Fluke Networks - Handheld FiberViewer Microscope, 400X Magnification with 2.5mm Universal Adapter, Fiber Tester - FT140
+ / - Hover over image to Zoom
Other Views

    Handheld FiberViewer Microscope, 400X Magnification with 2.5mm Universal Adapter, Fiber Tester

    Manufacturer: Fluke Networks
    Manufacturer #: FT140
    SKU: 99652176
    $579.66
    Checking Pricing
         
    Tool Application:Fiber inspection
    Power Source:(3) AAA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FT140
    • Power Source (3) AAA
    • Tool Application Fiber inspection
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks FT140 Handheld FiberViewer Microscope, 400X Magnification with 2.5mm Universal Adapter, Fiber Tester
    Use the Fluke Networks FiberViewer™ FT-140 Microscope to ensure fiber terminations are smooth and clean. Avoid the #1 cause of cause of fiber link failure: dirty end-faces. Dirt, dust and other contaminants are the enemy of high-speed data transmission over optical fiber. Todays network applications require more bandwidth, making loss budgets tighter than ever. It is critical that all optical connections are clean and free of contaminants to ensure application success. With universal adapters, end-faces can be inspected when using many different connector types, including LC connectors.