Greenlee 38733 Hand Truck Wire Cart | Graybar Store
Greenlee - Hand Truck Wire Cart - 38733
+ / - Hover over image to Zoom
Other Views

    Hand Truck Wire Cart

    Manufacturer: Greenlee
    Manufacturer #: 38733
    SKU: 92127323
    $457.59
    Checking Pricing
         
    Capacity:500 Feet
    Dimensions:46 H x 23 W x 22-1/2 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 38733
    • Dimensions 46 H x 23 W x 22-1/2 in. D
    • Capacity 500 Feet
    Product Overview:
    Hand Truck Wire Cart, Movable, Width 23 Inch, Height 46 Inch, Spool Diameter 7 Inch, Spool Width 5-3/8 Inch, 15 Spools, Cable Type 500 Ft NO.14 Wire
    • 5/8 IN (16.000 MM) Diameter Reel Spindles For Storing And Dispensing Up To Fifteen Spools Of #14 AWG THHN Wire, For 15 Spool: 7.000 IN Maximum Spool Diameter, 5-3/8 IN Maximum Spool Width, 500.000 FT Wire Length
    • For 10 Spool: 7.000 IN Max