Greenlee 9505 Hand Truck | Graybar Store
Greenlee - Hand Truck - 9505
+ / - Hover over image to Zoom
Other Views

    Hand Truck

    Manufacturer: Greenlee
    Manufacturer #: 9505
    SKU: 98289646
    $360.60
    Checking Pricing
         
    Capacity:200 lbs.
    Dimensions:48 H x 28-1/4 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9505
    • Dimensions 48 H x 28-1/4 in. W
    • Capacity 200 lbs.
    Product Overview:
    Caddy Hand Truck, Movable, Length 46-5/8 Inch, Width 28-1/4 Inch, Spool Diameter 7.5 Inch, 8 Spools, Cable Type 4000 Ft 10 AWG Wire, Construction Type Solid
    Maximum Total Spool Weight: 200.000 LB (90.700 KG), 4000.000 FT (1219.000 M) # 10 AWG Wire, Maximum Spool Diameter: 7.500 IN (190.000 MM), Dolly Lift (Maximum): 250.000 LB (113.000 KG), Maximum Spool Width: 18.000 IN (457.000 MM)