Cementex TR-9ELK Hand Tool Kit, Insulated, Electrician's Basic, 9 Piece | Graybar Store
Cementex - Hand Tool Kit, Insulated, Electrician's Basic, 9 Piece - TR-9ELK
+ / - Hover over image to Zoom
Other Views

    Hand Tool Kit, Insulated, Electrician's Basic, 9 Piece

    Manufacturer: Cementex
    Manufacturer #: TR-9ELK
    SKU: 22014305
    $415.22
    Checking Pricing
         
    Kit Includes:(3) Pliers, Stripper/Crimper, (5) Screwdrivers, Canvas Bag
    No. of Pieces:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # TR-9ELK
    • Application 1000V
    • Type Basic Electrician's
    • Kit Includes (3) Pliers, Stripper/Crimper, (5) Screwdrivers, Canvas Bag
    • No. of Pieces 9
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Basic electrician's service roll includes Lineman's pliers, cutting pliers, needle nose pliers, stripper/crimper, (3) slotted screwdrivers and (2) Phillips screwdrivers.
    Kit Includes:
    • 9 Inch Lineman's Pliers
    • 7-1/2 Inch Diagonal Cutting Pliers
    • 7 Inch Needle Nose Pliers
    • Combination Stripper/Crimper
    • 4-1/2 x 3/16 Inch Slotted Screwdriver with Cushion Grip
    • 6 x 3/16 Inch Slotted Screwdriver with Cushion Grip
    • 6 x 1/4 Inch Slotted Screwdriver with Cushion Grip
    • 3 Inch x #1 Phillips Screwdriver with Cushion Grip
    • 4 Inch x #2 Phillips Screwdriver with Cushion Grip