Commscope 790163-1 Crimping Tool, Includes Die Set, B Size Shield | Graybar Store
Commscope - Crimping Tool, Includes Die Set, B Size Shield - 790163-1
+ / - Hover over image to Zoom
Other Views

    Crimping Tool, Includes Die Set, B Size Shield

    Manufacturer: Commscope
    Manufacturer #: 790163-1
    SKU: 25083776
    $325.52
    Checking Pricing
         
    Product Includes:Crimper, Die Set, Cable Jacket Stripper, Filler Sheer
    Capacity:B Size Shield
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 790163-1
    • Type Crimping
    • Capacity B Size Shield
    • Product Includes Crimper, Die Set, Cable Jacket Stripper, Filler Sheer
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hand tool and die set include Die Set Shielded Modular Plug, B Size Shield (5.1-6.0mm) (790163-2), Hand Tool without Dies Shielded Modular Plug (354940-1) and Cable jacket stripper and filler sheer (2119000-1).