Burndy MD68 HYTOOL™ Crimp Tool, Hand Operated, O and D Die | Graybar Store
Burndy - HYTOOL™ Crimp Tool, Hand Operated, O and D Die - MD68
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Crimp Tool, Hand Operated, O and D Die

    Manufacturer: Burndy
    Manufacturer #: MD68
    SKU: 88047791
    $382.73
    Checking Pricing
         
    Tool Application:Full Tension and Non-Tension
    Product Includes:Tap Connectors
    Capacity:14 to 4/0 AWG
    Overall Length (Inches):25.375
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MD68
    • Brand HYTOOL
    • Capacity 14 to 4/0 AWG
    • Overall Length (Inches) 25.375
    • Product Includes Tap Connectors
    • Tool Application Full Tension and Non-Tension
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ Hand Operated Tool, Tool Application: Full Tension and Non-Tension, Overall Length (Inches): 25.375 in, Capacity: 14 to 4/0 AWG