Burndy MD6 HYTOOL™ Crimp Tool, Hand Operated, W and X Die | Graybar Store
Burndy - HYTOOL™ Crimp Tool, Hand Operated, W and X Die - MD6
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Crimp Tool, Hand Operated, W and X Die

    Manufacturer: Burndy
    Manufacturer #: MD6
    SKU: 88047782
    $382.73
    Checking Pricing
         
    Tool Application:Full Tension and Non-Tension
    Product Includes:Tap Connectors
    Capacity:14 to 4/0 AWG
    Overall Length (Inches):25.375
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MD6
    • Brand HYTOOL
    • Capacity 14 to 4/0 AWG
    • Overall Length (Inches) 25.375
    • Product Includes Tap Connectors
    • Tool Application Full Tension and Non-Tension
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ Hand Operated Tool, Tool Application: Full Tension and Non-Tension, Overall Length (Inches): 25.375 in, Capacity: 14 to 4/0 AWG