Klein Tools 823-48 Hammer, Hand-Drilling, 48 oz. Head | Graybar Store
Klein Tools - Hammer, Hand-Drilling, 48 oz. Head - 823-48
+ / - Hover over image to Zoom
Other Views

    Hammer, Hand-Drilling, 48 oz. Head

    Manufacturer: Klein Tools
    Manufacturer #: 823-48
    SKU: 88153968
    $42.96
    Checking Pricing
         
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 823-48
    • Overall Length (Inches) 10
    Product Overview:
    Hand-Drilling Hammer, Overall Length (Inches): 10 in