Erico EHL58C1K Hammerlock Ground Clamp | Graybar Store
Erico - Hammerlock Ground Clamp - EHL58C1K
+ / - Hover over image to Zoom
Other Views

    Hammerlock Ground Clamp

    Manufacturer: Erico
    Manufacturer #: EHL58C1K
    SKU: 22067231
    $14.39
    Checking Pricing
         
    Wire Size:16 Str., 6 to 4 Sol. AWG
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # EHL58C1K
    • Rod Size (Inches) 5/8
    • Wire Size 16 Str., 6 to 4 Sol. AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Hammerlock Ground Clamp, Finish: Copper, Rod Size (Inches): 5/8 in, Wire Size: 16 Str mm²; 6 to 4 Sol AWG