Erico CM24S Hammer On Bottom Mount Flange Clip With Retainer | Graybar Store
Erico - Hammer On Bottom Mount Flange Clip With Retainer - CM24S
+ / - Hover over image to Zoom
Other Views

    Hammer On Bottom Mount Flange Clip With Retainer

    Manufacturer: Erico
    Manufacturer #: CM24S
    SKU: 95012644
    $5.32
    Checking Pricing
         
    Kit Includes:(4) Washer Wing Nuts
    Load Rating (Pound):75 lb.
    Mounting Position:Bottom Mount
    Packaging:50 per Pack
    Stud Size (Inches):1/4
    Flange:1/8 to 1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CM24S
    • Flange 1/8 to 1/4 in
    • Kit Includes (4) Washer Wing Nuts
    • Load Rating (Pound) 75 lb.
    • Materials Spring Steel
    • Mounting Position Bottom Mount
    • Stud Size (Inches) 1/4
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Hammer On Flange Clip, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 75 lb