Panduit JP4HBC50RB-X20 Hammer On Beam Clamp | Graybar Store
Panduit - Hammer On Beam Clamp - JP4HBC50RB-X20
+ / - Hover over image to Zoom
Other Views

    Hammer On Beam Clamp

    Manufacturer: Panduit
    Manufacturer #: JP4HBC50RB-X20
    SKU: 25618490
    $9.83
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Bundle Diameter (Inches):4
    Use With:Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type:Hammer-On Beam Clamps
    Bend Radius (Inch):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP4HBC50RB-X20
    • Color Black
    • Bend Radius (Inch) 1
    • Bundle Diameter (Inches) 4
    • Materials Metal (Attachments); Nylon
    Product Overview:
    J Pro™ Hammer On Beam Clamp, Packaging: 10 Per Pack, Metal (Attachments); Nylon, Black