Greenlee 0156-11 Hammer, Electrician's | Graybar Store
Greenlee - Hammer, Electrician's - 0156-11
+ / - Hover over image to Zoom
Other Views

    Hammer, Electrician's

    Manufacturer: Greenlee
    Manufacturer #: 0156-11
    SKU: 25087851
    $46.62
    Checking Pricing
         
    Overall Length (Inches):12-1/2
    Size:18 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0156-11
    • Size 18 oz.
    • Handle Material Fiberglass Handle and Cushioned Grip
    • Overall Length (Inches) 12-1/2
    Product Overview:
    Hammer, Long Straight Claw, 12 1/2 Inch Overall Length, Fiberglass Handle, 18 OZ Weight, Greenlee Brand, Warrant Lifetime Limited Warranty, Applicable Standard Asme/ANSI