GE Lighting 50PAR36/H/SP5 Halogen Very Wide Spotlight, 50W, PAR36 | Graybar Store
GE Lighting - Halogen Very Wide Spotlight, 50W, PAR36 - 50PAR36/H/SP5
+ / - Hover over image to Zoom
Other Views

    Halogen Very Wide Spotlight, 50W, PAR36

    Manufacturer: GE Lighting
    Manufacturer #: 50PAR36/H/SP5
    SKU: 92042246
    $21.47
    Checking Pricing
         
    Color Temperature (Kelvin):3050
    Initial Lumens:400
    Rated Life (Hour):4000
    Wattage:50
    Alternate Manufacturer Part No.:19878
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PAR36/H/SP5
    • Alternate Manufacturer Part No. 19878
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 400
    Product Overview:
    Halogen very narrow spotlight 50W PAR36 with screw terminal base, color temperature 3050K, 4000 rated life hours, initial lumens 400 for indoor use. 12 Per Case.