GE Lighting CXZ-Q1500T10/4CL Halogen Single Ended Lamp, 1500W, T-10, Mogul Bi-Post Base | Graybar Store
GE Lighting - Halogen Single Ended Lamp, 1500W, T-10, Mogul Bi-Post Base - CXZ-Q1500T10/4CL
+ / - Hover over image to Zoom
Other Views

    Halogen Single Ended Lamp, 1500W, T-10, Mogul Bi-Post Base

    Manufacturer: GE Lighting
    Manufacturer #: CXZ-Q1500T10/4CL
    SKU: 25187757
    $179.29
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:1500 W
    Packaging:6 per Case
    Color Temperature (Kelvin):3200
    Initial Lumens:44500 Lumens
    Alternate Manufacturer Part No.:88612
    Rated Life (Hour):400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CXZ-Q1500T10/4CL
    • Alternate Manufacturer Part No. 88612
    • Base Type G38
    • Bulb Shape T10
    • Color Temperature (Kelvin) 3200
    • Initial Lumens 44500 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 1500 W, Rated Life (Hour): 400 hr, Base Type: G38, Bulb Shape: T10