GE Lighting 75PARHIR+8KSP10T Halogen PAR38 Long Life Spotlight, 75W | Graybar Store
GE Lighting - Halogen PAR38 Long Life Spotlight, 75W - 75PARHIR+8KSP10T
+ / - Hover over image to Zoom
Other Views

    Halogen PAR38 Long Life Spotlight, 75W

    Manufacturer: GE Lighting
    Manufacturer #: 75PARHIR+8KSP10T
    SKU: 25438067
    $24.74
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:1500
    Rated Life (Hour):8400
    Wattage:75
    Alternate Manufacturer Part No.:62232
    CBCP:22000 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75PARHIR+8KSP10T
    • Alternate Manufacturer Part No. 62232
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 1500
    Product Overview:
    Long life halogen 75W PAR38 spotlight with medium skirt base, color temperature 2750K, 8400 rated life hours, initial lumens 1500 for indoor or outdoor use.