GE Lighting 75PARHIR+8KFL25T Halogen PAR38 Long Life Floodlight, 75W | Graybar Store
GE Lighting - Halogen PAR38 Long Life Floodlight, 75W - 75PARHIR+8KFL25T
+ / - Hover over image to Zoom
Other Views

    Halogen PAR38 Long Life Floodlight, 75W

    Manufacturer: GE Lighting
    Manufacturer #: 75PARHIR+8KFL25T
    SKU: 25438068
    $24.74
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:1500
    Rated Life (Hour):8400
    Wattage:75
    Alternate Manufacturer Part No.:62231
    CBCP:5000 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75PARHIR+8KFL25T
    • Alternate Manufacturer Part No. 62231
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 1500
    • Rated Life (Hour) 8400
    • Wattage 75
    • Voltage Rating 120
    • CBCP 5000 CBCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Long life halogen 75W PAR38 floodlight with medium skirt base, color temperature 2750K, 8400 rated life hours, initial lumens 1500 for indoor or outdoor use.