GE Lighting 53PARHIR+XL/FL25 Halogen PAR38 Long Life Floodlight, 53W | Graybar Store
GE Lighting - Halogen PAR38 Long Life Floodlight, 53W - 53PARHIR+XL/FL25
+ / - Hover over image to Zoom
Other Views

    Halogen PAR38 Long Life Floodlight, 53W

    Manufacturer: GE Lighting
    Manufacturer #: 53PARHIR+XL/FL25
    SKU: 25261191
    $17.20
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:940
    Rated Life (Hour):8400
    Wattage:53
    Alternate Manufacturer Part No.:76143
    CBCP:3700 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 53PARHIR+XL/FL25
    • Alternate Manufacturer Part No. 76143
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 940
    Product Overview:
    Long life halogen 53W PAR38 floodlight with medium skirt base, color temperature 2700K, 8400 rated life hours, initial lumens 970 for indoor or outdoor use.