GE Lighting 38PAR38H1500FL25 Halogen PAR38 Indoor/Outdoor Flood | Graybar Store
GE Lighting - Halogen PAR38 Indoor/Outdoor Flood - 38PAR38H1500FL25
+ / - Hover over image to Zoom
Other Views

    Halogen PAR38 Indoor/Outdoor Flood

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR38H1500FL25
    SKU: 25495445
    $9.25
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):1500
    Initial Lumens:520
    Color Temperature (Kelvin):2000
    Alternate Manufacturer Part No.:69136
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR38H1500FL25
    • Alternate Manufacturer Part No. 69136
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2000
    • Initial Lumens 520
    • Rated Life (Hour) 1500
    • Wattage 38
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Energy-efficient halogen 38W PAR38 floodlight with medium skirt base, color temperature 2000K, 1500 rated life hours, initial lumens 520 for indoor use.