GE Lighting 38PAR30L/H/SP10 Halogen PAR30L 38W 120V Indoor Spotlight | Graybar Store
GE Lighting - Halogen PAR30L 38W 120V Indoor Spotlight - 38PAR30L/H/SP10
+ / - Hover over image to Zoom
Other Views

    Halogen PAR30L 38W 120V Indoor Spotlight

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR30L/H/SP10
    SKU: 25482531
    $10.94
    Checking Pricing
         
    Color Temperature (Kelvin):3800
    Initial Lumens:550
    Rated Life (Hour):1500
    Wattage:38
    Alternate Manufacturer Part No.:69169
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR30L/H/SP10
    • Alternate Manufacturer Part No. 69169
    • Base Type Medium Screw
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3800
    • Initial Lumens 550
    Product Overview:
    Halogen spotlight 38W long neck PAR30 with medium base, color temperature 3800K, 1500 rated life hours, initial lumens 550 for indoor use.