GE Lighting 83PAR/HIR+/SP10 Halogen PAR 38 Spotlight, 83W | Graybar Store
GE Lighting - Halogen PAR 38 Spotlight, 83W - 83PAR/HIR+/SP10
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Spotlight, 83W

    Manufacturer: GE Lighting
    Manufacturer #: 83PAR/HIR+/SP10
    SKU: 25141142
    $17.29
    Checking Pricing
         
    Wattage:83
    Rated Life (Hour):4000
    Initial Lumens:2030
    Color Temperature (Kelvin):2850
    Alternate Manufacturer Part No.:90605
    CBCP:30000 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 83PAR/HIR+/SP10
    • Alternate Manufacturer Part No. 90605
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2850
    • Initial Lumens 2030
    Product Overview:
    Energy-efficient halogen 83W PAR38 spotlight with medium skirt base, color temperature 2850K, 4000 rated life hours, initial lumens 2030 for indoor or outdoor use.