GE Lighting 48PAR/HIR+/SP10 Halogen PAR 38 Spotlight, 48W | Graybar Store
GE Lighting - Halogen PAR 38 Spotlight, 48W - 48PAR/HIR+/SP10
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Spotlight, 48W

    Manufacturer: GE Lighting
    Manufacturer #: 48PAR/HIR+/SP10
    SKU: 25141136
    $21.62
    Checking Pricing
         
    Wattage:48
    Rated Life (Hour):4200
    Initial Lumens:970
    Color Temperature (Kelvin):2750
    Alternate Manufacturer Part No.:90515
    CBCP:15500 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 48PAR/HIR+/SP10
    • Alternate Manufacturer Part No. 90515
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 970
    Product Overview:
    Energy-efficient halogen 48W PAR38 spotlight with medium skirt base, color temperature 2750K, 4200 rated life hours, initial lumens 970 for indoor or outdoor use.