GE Lighting 80PARHIR+3KF25P1 Halogen PAR 38 Floodlight, 80W | Graybar Store
GE Lighting - Halogen PAR 38 Floodlight, 80W - 80PARHIR+3KF25P1
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Floodlight, 80W

    Manufacturer: GE Lighting
    Manufacturer #: 80PARHIR+3KF25P1
    SKU: 25438065
    $16.85
    Checking Pricing
         
    Wattage:80
    Rated Life (Hour):3000
    Initial Lumens:1600
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:66303
    CBCP:5200 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 80PARHIR+3KF25P1
    • Alternate Manufacturer Part No. 66303
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 1600
    Product Overview:
    Energy-efficient halogen 80W PAR38 floodlight with medium skirt base, color temperature 2900K, 3000 rated life hours, initial lumens 1600 for indoor or outdoor use.