GE Lighting 70PARHIR+3KF25P1 Halogen PAR 38 Floodlight, 70W | Graybar Store
GE Lighting - Halogen PAR 38 Floodlight, 70W - 70PARHIR+3KF25P1
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Floodlight, 70W

    Manufacturer: GE Lighting
    Manufacturer #: 70PARHIR+3KF25P1
    SKU: 25456866
    $16.42
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):3000
    Initial Lumens:1305
    Color Temperature (Kelvin):4500
    Alternate Manufacturer Part No.:68978
    CBCP:2850 CBCP
    Voltage Rating:123
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 70PARHIR+3KF25P1
    • Alternate Manufacturer Part No. 68978
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 4500
    • Initial Lumens 1305
    • Rated Life (Hour) 3000
    • Wattage 70
    • Voltage Rating 123
    • CBCP 2850 CBCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Energy-efficient halogen 70W PAR38 floodlight with medium skirt base, color temperature 4500K, 3000 rated life hours, initial lumens 1305 for indoor or outdoor use.