GE Lighting 67PAR/HIR+/FL25 Halogen PAR 38 Floodlight, 67W | Graybar Store
GE Lighting - Halogen PAR 38 Floodlight, 67W - 67PAR/HIR+/FL25
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Floodlight, 67W

    Manufacturer: GE Lighting
    Manufacturer #: 67PAR/HIR+/FL25
    SKU: 25141141
    $16.42
    Checking Pricing
         
    Wattage:67
    Rated Life (Hour):4200
    Initial Lumens:1500
    Color Temperature (Kelvin):2800
    Alternate Manufacturer Part No.:90602
    CBCP:5000 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 67PAR/HIR+/FL25
    • Alternate Manufacturer Part No. 90602
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2800
    • Initial Lumens 1500
    • Rated Life (Hour) 4200
    • Wattage 67
    • Voltage Rating 120
    • CBCP 5000 CBCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Energy-efficient halogen 67W PAR38 floodlight with medium skirt base, color temperature 2800K, 4200 rated life hours, initial lumens 1500 for indoor or outdoor use.