GE Lighting 60PAR/HIR+/FL25 Halogen PAR 38 Floodlight, 60W | Graybar Store
GE Lighting - Halogen PAR 38 Floodlight, 60W - 60PAR/HIR+/FL25
+ / - Hover over image to Zoom
Other Views

    Halogen PAR 38 Floodlight, 60W

    Manufacturer: GE Lighting
    Manufacturer #: 60PAR/HIR+/FL25
    SKU: 25141139
    $16.42
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):4200
    Initial Lumens:1260
    Color Temperature (Kelvin):2800
    Alternate Manufacturer Part No.:90529
    CBCP:4700 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PAR/HIR+/FL25
    • Alternate Manufacturer Part No. 90529
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2800
    • Initial Lumens 1260
    Product Overview:
    Energy-efficient halogen 60W PAR38 floodlight with medium skirt base, color temperature 2800K, 4200 rated life hours, initial lumens 1260 for indoor or outdoor use.