GE Lighting Q35MR16HIR/CCG10 Halogen Narrow Spotlight, 35W, 12V | Graybar Store
GE Lighting - Halogen Narrow Spotlight, 35W, 12V - Q35MR16HIR/CCG10
+ / - Hover over image to Zoom
Other Views

    Halogen Narrow Spotlight, 35W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q35MR16HIR/CCG10
    SKU: 25259690
    $16.83
    Checking Pricing
         
    Beam Spread:Narrow Spot
    Color Temperature (Kelvin):2950
    Initial Lumens:0
    Rated Life (Hour):5000
    Wattage:35
    Alternate Manufacturer Part No.:77904
    CBCP:12000 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q35MR16HIR/CCG10
    • Alternate Manufacturer Part No. 77904
    • Base Type GU5.3
    • Beam Spread Narrow Spot
    • Brand Constant Color IR Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2950
    Product Overview:
    GE halogen 35 watt MR16 1-pack narrow spotlight with 5000 rated life hours.