GE Lighting EVR-Q500CL/MC Halogen Lamp, T4, Miniature Candelabra Base, Clear, 500W | Graybar Store
GE Lighting - Halogen Lamp, T4, Miniature Candelabra Base, Clear, 500W - EVR-Q500CL/MC
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, T4, Miniature Candelabra Base, Clear, 500W

    Manufacturer: GE Lighting
    Manufacturer #: EVR-Q500CL/MC
    SKU: 88111634
    $35.16
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:10450
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:47950
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EVR-Q500CL/MC
    • Color Clear
    • Alternate Manufacturer Part No. 47950
    • Base Type E11
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    T4 Halogen lamp 500W with miniature candelabra base, color temperature 2950K, 2000 rated life hours, initial lumens 10450 for stage and studio applications.